BATTERY FOR LENOVO IDEAPAD Y550-14
Mfr # L19M4PC0-BTI
Zoro # G810565550
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Number of Cells
4
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Output Voltage
15.36V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L19M4PC0-BTI
Zoro #
G810565550
UPC #
-
Country of Origin
China
Details
Number of Cells
4
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Output Voltage
15.36V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Battery Energy
60 Wh
Battery Capacity
4010 mAh
Compatibility
Lenovo Notebooks: IdeaPad Y550-14, Legion 5-15ARH02, Legion 5-15IMH05
Item
Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.