BATTERY FOR LENOVO LATITUDE 5521 5531
Mfr # L19L4PF2-BTI
Zoro # G810565567
product price: $96.25
/ea
Free Shipping & Returns
Key Features
Number of Cells
4
Battery Capacity
3680 mAh
Green Environmental Attribute
Environmentally Friendly
Output Voltage
15.2V
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L19L4PF2-BTI
Zoro #
G810565567
UPC #
-
Country of Origin
China
Details
Number of Cells
4
Battery Capacity
3680 mAh
Green Environmental Attribute
Environmentally Friendly
Output Voltage
15.2V
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Compatibility
Lenovo Notebooks: Ideapad 3-17ADA05, Ideapad 3-17ADA05 81W2, Ideapad 3-17ARE05, Ideapad 3-17ARE05 81W5, Ideapad 3-17IML05, Ideapad 3-17IML05 81WC, Ideapad 3-17IIL05, Ideapad 3-17IIL05 81WF
Item
Battery
Battery Energy
56 Wh
Features
Rechargeable Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.