BATTERY FOR LENOVO LEGION 5-15ITH6H
Mfr # L20M4PC0-BTI
Zoro # G810565512
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Battery Energy
60 Wh
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L20M4PC0-BTI
Zoro #
G810565512
UPC #
-
Country of Origin
China
Details
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Battery Energy
60 Wh
Application
Notebook
Compatibility
Lenovo Notebooks: IdeaPad Gaming 3-15ACH6,IdeaPad Gaming 3-15ACH6 82K2,IdeaPad Gaming 3-15ACH6 82MJ,Legion 5-15ITH6H,Legion 5-15ITH6H 82JH,Legion 5-15ITH6H 82MH,Legion 5-15ITH6,Legion 5-15ITH6 82JK,Legion 5-15ACH6H,Legion 5-15ACH6H 82JU,Legion 5-15ACH6,Legion 5-15ACH6 82JW,Legion 5-15ACH6 82QJ,Legion 5-15ACH6A,Legion 5-15ACH6A 82NW
Output Voltage
15.36V
Item
Battery
Battery Capacity
3910 mAh
Number of Cells
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.