Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY FOR LENOVO LEGION 5-17IMH05H

  • Mfr # L19M4PC2-BTI

  • Zoro # G210565358


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Number of Cells
4
Green Environmental Attribute
Environmentally Friendly
Compatibility
Lenovo Legion Notebooks: 5-17IMH05H, 5-17IMH05H 81Y8, 7-15IMH05, 7-15IMH05 81YT, 7-15IMHg05, 7-15IMHg05 81YU, 5-17IMH05, 5-17IMH05 8283, C7-15IMH05, C7-15IMH05 82EH, 5-17ARH05H, 5-17ARH05H 82GN
Output Voltage
15.36V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L19M4PC2-BTI
Zoro #
G210565358
UPC #
-
Country of Origin
China

Details

Application
Notebook
Number of Cells
4
Green Environmental Attribute
Environmentally Friendly
Compatibility
Lenovo Legion Notebooks: 5-17IMH05H, 5-17IMH05H 81Y8, 7-15IMH05, 7-15IMH05 81YT, 7-15IMHg05, 7-15IMHg05 81YU, 5-17IMH05, 5-17IMH05 8283, C7-15IMH05, C7-15IMH05 82EH, 5-17ARH05H, 5-17ARH05H 82GN
Output Voltage
15.36V
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Item
Battery
Battery Capacity
5210 mAh
Battery Energy
80 Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.