Zoro Homepage

BATTERY FOR LENOVO THINKBOOK 14 G2 ARE

  • Mfr # L19C4PDB-BTI

  • Zoro # G410565356


product price: $71.79
/ea

Key Features

Compatibility
Application
Notebook
Battery Capacity
3760 mAh
Brand Compatibility
Lenovo
Number of Cells
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L19C4PDB-BTI
Zoro #
G410565356
UPC #
-
Country of Origin
China

Details

Compatibility
Application
Notebook
Battery Capacity
3760 mAh
Brand Compatibility
Lenovo
Number of Cells
4
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
58 Wh
Item
Battery
Features
Rechargeable Battery
Output Voltage
15.44V
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.