Zoro Homepage

BATTERY FOR LENOVO THINKPAD 14-IML 14-IML

  • Mfr # L19L3PF8-BTI

  • Zoro # G310565395


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
11.1V
Application
Notebook
Features
Rechargeable Battery
Compatibility
Model Fits:LENOVO THINKBOOK 15-IML 20RW, 15-IML, 15-IIL 20SM, 15-IIL, 15 G2 ARE 20VG, 15 G2 ARE, 14-IML 20RV, 14-IML, 14-IIL 20SL, 14-IIL, 20SL0016USReplaces OEM:5B10V25237, 5B10V25238, 5B10V25251, 5B10W67255, 5B10W67347, 5B10W67364, 5B10X55569, 5B10X55570, 5B10X55572, L19C3PF1, L19C3PF9, L19D3PF1, L19L3PF8, L19M3PF1, L19M3PF9, SB10V25236, SB10V25242, SB10V25248, SB10W67411, SB10X55573
Battery Chemistry
Lithium Ion (Li-Ion)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L19L3PF8-BTI
Zoro #
G310565395
UPC #
-
Country of Origin
China

Details

Output Voltage
11.1V
Application
Notebook
Features
Rechargeable Battery
Compatibility
Model Fits:LENOVO THINKBOOK 15-IML 20RW, 15-IML, 15-IIL 20SM, 15-IIL, 15 G2 ARE 20VG, 15 G2 ARE, 14-IML 20RV, 14-IML, 14-IIL 20SL, 14-IIL, 20SL0016USReplaces OEM:5B10V25237, 5B10V25238, 5B10V25251, 5B10W67255, 5B10W67347, 5B10W67364, 5B10X55569, 5B10X55570, 5B10X55572, L19C3PF1, L19C3PF9, L19D3PF1, L19L3PF8, L19M3PF1, L19M3PF9, SB10V25236, SB10V25242, SB10V25248, SB10W67411, SB10X55573
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
3920 mAh
Green Environmental Attribute
Environmentally Friendly
Battery Energy
43.50 Wh
Item
Battery
Number of Cells
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.