BATTERY FOR LENOVO THINKPAD P16 GEN 1
Mfr # L20M3P71-BTI
Zoro # G910565573
product price: $87.55
/ea
Free Shipping & Returns
Key Features
Battery Capacity
4570 mAh
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Battery Energy
52.90 Wh
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L20M3P71-BTI
Zoro #
G910565573
UPC #
-
Country of Origin
China
Details
Battery Capacity
4570 mAh
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Battery Energy
52.90 Wh
Application
Notebook
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.58V
Number of Cells
3
Compatibility
Lenovo ThinkPad Notebooks: X13 Yoga Gen 2, X13 Yoga Gen 2 20W8, X13 Yoga Gen 2 20W9, X13 Yoga Gen 3, X13 Yoga Gen 3 21AW, X13 Yoga Gen 3 21AX, P16 Gen 1, P16 Gen 1 21D7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.