BATTERY FOR LENOVO THINKPAD YOGA 11E 4TH GEN
Mfr # 01AV443-BTI
Zoro # G810565529
product price: $88.15
/ea
Free Shipping & Returns
Key Features
Output Voltage
11.25V DC
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
3735 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01AV443-BTI
Zoro #
G810565529
UPC #
-
Country of Origin
China
Details
Output Voltage
11.25V DC
Features
Rechargeable Battery
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
3735 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Battery Energy
42 Wh
Number of Cells
3
Compatibility
Lenovo ThinkPad Yoga 11e Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.