Zoro Homepage

BATTERY FOR LENOVO V130-15IGM V130-15IKB

  • Mfr # L17M2PB3-BTI

  • Zoro # G210565532


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
Lenovo Notebooks: V330, V530-14IKB, V530-15IKB
Output Voltage
7.5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L17M2PB3-BTI
Zoro #
G210565532
UPC #
-
Country of Origin
China

Details

Application
Notebook
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
Lenovo Notebooks: V330, V530-14IKB, V530-15IKB
Item
Battery
Output Voltage
7.5V DC
Battery Capacity
4000 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.