BATTERY FOR LENOVO YOGA 15 15 20DQ 15 20DR
Mfr # 00HW008-BTI
Zoro # G010565527
product price:Â $96.15
/ea
Free Shipping & Returns
Key Features
Output Voltage
15.2V
Number of Cells
4
Battery Capacity
4407 mAh
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00HW008-BTI
Zoro #
G010565527
UPC #
-
Country of Origin
China
Details
Output Voltage
15.2V
Number of Cells
4
Battery Capacity
4407 mAh
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Battery Energy
67 Wh
Features
Rechargeable Battery
Compatibility
Lenovo Yoga Notebooks: 15, 15 20DQ, 15 20DR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.