BATTERY FOR LENOVO YOGA X390 X390 20NN

  • Mfr # L18L3P72-BTI

  • Zoro # G210565396


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Lenovo YOGA Notebooks: X390, X390 20NN, X390 20NQ
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Output Voltage
11.55V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L18L3P72-BTI
Zoro #
G210565396
UPC #
-
Country of Origin
Multiple

Details

Compatibility
Lenovo YOGA Notebooks: X390, X390 20NN, X390 20NQ
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Output Voltage
11.55V
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Battery Capacity
4420 mAh
Battery Energy
51 Wh
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.