BATTERY FOR MSI E6603 GT60 GT660 GT663 GT680
Mfr # BTY-M6D-BTI
Zoro # G710565407
product price: $84.55
/ea
Free Shipping & Returns
Key Features
Battery Capacity
7840 mAh
Application
Notebook
Compatibility
MSI Notebooks: GT60, GT660, GT663, GT680, GT683, GT685, GT70, GT780, GT783, GX60, GX660, GX680, GX780
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTY-M6D-BTI
Zoro #
G710565407
UPC #
-
Country of Origin
China
Details
Battery Capacity
7840 mAh
Application
Notebook
Item
Battery
Compatibility
MSI Notebooks: GT60, GT660, GT663, GT680, GT683, GT685, GT70, GT780, GT783, GX60, GX660, GX680, GX780
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.1V
Features
Rechargeable Battery
Battery Energy
87 Wh
Number of Cells
9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.