BATTERY FOR MSI GE62 GE72 MS-16J1 MS-16J2
Mfr # BTY-M6H-BTI
Zoro # G910565405
product price: $81.39
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Output Voltage
10.8V DC
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTY-M6H-BTI
Zoro #
G910565405
UPC #
-
Country of Origin
China
Details
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Output Voltage
10.8V DC
Features
Rechargeable Battery
Battery Capacity
5200 mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.