Zoro Homepage

BATTERY FOR MSI GP66 10UE-065ES GP66

  • Mfr # BTY-M57-BTI

  • Zoro # G210565297


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
15.2V
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
4280 mAh
Number of Cells
4
Battery Energy
65 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTY-M57-BTI
Zoro #
G210565297
UPC #
-
Country of Origin
China

Details

Output Voltage
15.2V
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
4280 mAh
Number of Cells
4
Battery Energy
65 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Features
Rechargeable Battery
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.