Zoro Homepage

BATTERY FOR MSI GT72 GT72 2PE-022CN

  • Mfr # BTY-L77-BTI

  • Zoro # G710565452


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Cells
9
Features
Rechargeable Battery
Compatibility
MSI Products: GT72, GT72S, GT80, GT80S, MS-1781, WT72
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.1V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTY-L77-BTI
Zoro #
G710565452
UPC #
-
Country of Origin
China

Details

Number of Cells
9
Features
Rechargeable Battery
Compatibility
MSI Products: GT72, GT72S, GT80, GT80S, MS-1781, WT72
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.1V
Battery Capacity
7500 mAh
Application
Notebook
Item
Battery
Battery Energy
83.25 Wh
Battery Chemistry
Lithium Ion (Li-Ion)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.