Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY FOR MSI HTCVIVE VR 7RE-231CN

  • Mfr # BTY-L79-BTI

  • Zoro # G810565604


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSI HTCVIVE VR One
Number of Cells
8
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
6360 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTY-L79-BTI
Zoro #
G810565604
UPC #
-
Country of Origin
China

Details

Compatibility
MSI HTCVIVE VR One
Number of Cells
8
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
6360 mAh
Green Environmental Attribute
Environmentally Friendly
Output Voltage
14.4V
Item
Battery
Features
Rechargeable Battery
Battery Energy
91.66 Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.