Zoro Homepage

BATTERY FOR MSI PS42 PS42 8RB PS42 8250U

  • Mfr # BTY-M48-BTI

  • Zoro # G710565377


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
15.2V
Number of Cells
4
Battery Capacity
3290 mAh
Features
Rechargeable Battery
Compatibility
MSI Notebooks: Prestige PS42 8RB, Modern PS42 8RC, Modern PS42 8RA, Modern PS42 8MO, PS42, PS42 8RB, PS42 8250U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTY-M48-BTI
Zoro #
G710565377
UPC #
-
Country of Origin
China

Details

Output Voltage
15.2V
Number of Cells
4
Item
Battery
Battery Capacity
3290 mAh
Features
Rechargeable Battery
Compatibility
MSI Notebooks: Prestige PS42 8RB, Modern PS42 8RC, Modern PS42 8RA, Modern PS42 8MO, PS42, PS42 8RB, PS42 8250U
Green Environmental Attribute
Environmentally Friendly
Battery Energy
50 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.