Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY FOR RAZER BLADE PRO 17 2013 17 2014

  • Mfr # GMS-C40-BTI

  • Zoro # G010565541


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Number of Cells
4
Battery Energy
74 Wh
Compatibility
Razer Blade Notebooks: 17 2013, 17 2014, 17 2015, RZ09-0099, RZ09-00991101, RZ09-00991102, RZ09-0117, RZ09-01171E11
Features
Rechargeable Battery
Battery Capacity
5000 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMS-C40-BTI
Zoro #
G010565541
UPC #
-
Country of Origin
Multiple

Details

Number of Cells
4
Battery Energy
74 Wh
Compatibility
Razer Blade Notebooks: 17 2013, 17 2014, 17 2015, RZ09-0099, RZ09-00991101, RZ09-00991102, RZ09-0117, RZ09-01171E11
Item
Battery
Features
Rechargeable Battery
Battery Capacity
5000 mAh
Application
Notebook
Output Voltage
14.8V
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.