BATTERY FOR RAZER BLADE PRO 17 2019 17 2020
Mfr # RC30-0287-BTI
Zoro # G510565485
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Number of Cells
4
Compatibility
Razer Blade Notebooks: PRO 17 2019, PRO 17 2020
Battery Energy
70.50 Wh
Battery Capacity
4580 mAh
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC30-0287-BTI
Zoro #
G510565485
UPC #
-
Country of Origin
Multiple
Details
Item
Battery
Number of Cells
4
Compatibility
Razer Blade Notebooks: PRO 17 2019, PRO 17 2020
Battery Energy
70.50 Wh
Battery Capacity
4580 mAh
Application
Notebook
Output Voltage
15.4V
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.