BATTERY FOR RAZER BLADE R2 17.3 RZ09-0083
Mfr # GMS-C60-BTI
Zoro # G810565352
product price: $90.85
/ea
Free Shipping & Returns
Key Features
Battery Energy
60.38 Wh
Output Voltage
11.1V
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMS-C60-BTI
Zoro #
G810565352
UPC #
-
Country of Origin
Multiple
Details
Battery Energy
60.38 Wh
Output Voltage
11.1V
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
Features
Rechargeable Battery
Item
Battery
Application
Notebook
Compatibility
Razer Blade Notebooks: R2 17.3 R, RZ09-0083, RZ09-007
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
5440 mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.