Zoro Homepage

BATTERY FOR RAZER BOOK 13 TOUCH 2020 BOOK 13

  • Mfr # RC30-0357-BTI

  • Zoro # G210565327


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Razer Notebooks: BOOK 13 TOUCH 2020, BOOK 13 2020, BOOK 13 2021, RZ09-0357, BOOK 13 RZ09-0357 2020, BOOK 13 RZ09-0357 2021, BOOK 13 FHD
Application
Notebook
Battery Capacity
4760 mAh
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.55V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC30-0357-BTI
Zoro #
G210565327
UPC #
-
Country of Origin
China

Details

Compatibility
Razer Notebooks: BOOK 13 TOUCH 2020, BOOK 13 2020, BOOK 13 2021, RZ09-0357, BOOK 13 RZ09-0357 2020, BOOK 13 RZ09-0357 2021, BOOK 13 FHD
Application
Notebook
Battery Capacity
4760 mAh
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.55V
Battery Energy
55 Wh
Item
Battery
Number of Cells
3
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.