Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY FOR RAZOR BLADE 15 STEALTH 2018 15

  • Mfr # RC30-0270-BTI

  • Zoro # G610565477


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Battery Energy
65 Wh
Battery Capacity
4221 mAh
Compatibility
Razer Blade Notebooks: 15 BASE STEALTH 2018, 15 BASE STEALTH 2019, RZ09-0270, RZ09-02705, RZ09-02705E76, RZ09-02705E76-R3U1, RZ09-02705E75, RZ09-02705E75-R3U1, RZ09-02705E75-R3B1, RZ09-02705J75-R3J1, RZ09-02705J76, RZ09-02705W75, RZ09-02705W75-R3W1, RZ09-03006, RZ09-03009, RZ09-03009E76, RZ09-03009E97, RZ09-03006E92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC30-0270-BTI
Zoro #
G610565477
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Battery Energy
65 Wh
Battery Capacity
4221 mAh
Item
Battery
Compatibility
Razer Blade Notebooks: 15 BASE STEALTH 2018, 15 BASE STEALTH 2019, RZ09-0270, RZ09-02705, RZ09-02705E76, RZ09-02705E76-R3U1, RZ09-02705E75, RZ09-02705E75-R3U1, RZ09-02705E75-R3B1, RZ09-02705J75-R3J1, RZ09-02705J76, RZ09-02705W75, RZ09-02705W75-R3W1, RZ09-03006, RZ09-03009, RZ09-03009E76, RZ09-03009E97, RZ09-03006E92
Output Voltage
15.4V DC
Features
Rechargeable Battery
Number of Cells
4
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.