BATTERY FOR RAZORBLADE 15 2018 RZ09-02386E91
Mfr # RC30-0248-BTI
Zoro # G010565497
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
5209 mAh
Compatibility
Model Fits:RAZER RZ09-02385E92-R3U1, RZ09-02385W71-R3W1, RZ09-02386E91, RZ09-02386E91-R3U1, RZ09-02486, RZ09-02886, RZ09-02887, RZ09-02887E92-R3B1, RZ09-02888, RZ09-0301, RZ09-03017, RZ09-03017E02-R3B1, RZ09-03018Replaces OEM:RC30-0248
Battery Energy
80 Wh
Output Voltage
15.4V
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC30-0248-BTI
Zoro #
G010565497
UPC #
-
Country of Origin
China
Details
Battery Capacity
5209 mAh
Compatibility
Model Fits:RAZER RZ09-02385E92-R3U1, RZ09-02385W71-R3W1, RZ09-02386E91, RZ09-02386E91-R3U1, RZ09-02486, RZ09-02886, RZ09-02887, RZ09-02887E92-R3B1, RZ09-02888, RZ09-0301, RZ09-03017, RZ09-03017E02-R3B1, RZ09-03018Replaces OEM:RC30-0248
Battery Energy
80 Wh
Item
Battery
Output Voltage
15.4V
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Application
Notebook
Number of Cells
4
Battery Chemistry
Lithium Ion (Li-Ion)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.