Zoro Homepage

BATTERY FOR T-PAD P1 GEN 3 20TH P1 GEN 3

  • Mfr # 5B10X19049-BTI

  • Zoro # G710565612


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
15.36V
Battery Capacity
5210 mAh
Features
Rechargeable Battery
Number of Cells
4
Battery Energy
80 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5B10X19049-BTI
Zoro #
G710565612
UPC #
-
Country of Origin
China

Details

Output Voltage
15.36V
Battery Capacity
5210 mAh
Features
Rechargeable Battery
Number of Cells
4
Battery Energy
80 Wh
Item
Battery
Compatibility
Model Fits:LENOVO THINKPAD P1 GEN 3 20TH, THINKPAD P1 GEN 3 20TJ, THINKPAD X1 EXTREME 3RD GEN 20TK, THINKPAD X1 EXTREME 3RD GEN 20TLReplaces OEM:5B10X19049, 5B10X19050, L19C4P71, L19M4P71, SB10X19047, SB10X19048
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.