BATTERY FOR T-PAD T14S GEN 3 T14S GEN 3 21BR

  • Mfr # L21L4P73-BTI

  • Zoro # G610565491


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3710 mAh
Brand Compatibility
Lenovo
Compatibility
Compatible OEM:5B10W51874, 5B10W51875, 5B10W51876, 5B10W51877, L21B4P71, L21L4P73, L21M4P75, SB10W51975, SB10W51976, SB10W51978. Compatible Model:THINKPAD T14S GEN 3, T14S GEN 3 21BR, T14S GEN 3 21BS, T14S GEN 3 21CQ, T14S GEN 3 21CR, T14S GEN 4, T14S GEN 4 21F6, T14S GEN 4 21F7, 21F6001BUS, 21F7S0S800
Number of Cells
4
Battery Energy
57 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L21L4P73-BTI
Zoro #
G610565491
UPC #
-
Country of Origin
China

Details

Battery Capacity
3710 mAh
Brand Compatibility
Lenovo
Compatibility
Compatible OEM:5B10W51874, 5B10W51875, 5B10W51876, 5B10W51877, L21B4P71, L21L4P73, L21M4P75, SB10W51975, SB10W51976, SB10W51978. Compatible Model:THINKPAD T14S GEN 3, T14S GEN 3 21BR, T14S GEN 3 21BS, T14S GEN 3 21CQ, T14S GEN 3 21CR, T14S GEN 4, T14S GEN 4 21F6, T14S GEN 4 21F7, 21F6001BUS, 21F7S0S800
Number of Cells
4
Battery Energy
57 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Output Voltage
15.36V
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.