BATTERY FOR THINKPAD L14 L15 L480 L490 L580
Mfr # L17M3P53-BTI
Zoro # G410565585
product price: $73.95
/eaKey Features
Output Voltage
11.1V DC
Battery Capacity
4050 mAh
Compatibility
L17M3P53, L17L3P52, SB10K97610, 01AV463, SB10K97611, 01AV464, L17M3P54, SB10K97612, 01AV465, L17C3P52, SB10K97613, 01AV466. Lenovo ThinkPad Notebooks: L14, L15, L480, L490, L580, L590.
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L17M3P53-BTI
Zoro #
G410565585
UPC #
-
Country of Origin
China
Details
Output Voltage
11.1V DC
Battery Capacity
4050 mAh
Compatibility
L17M3P53, L17L3P52, SB10K97610, 01AV463, SB10K97611, 01AV464, L17M3P54, SB10K97612, 01AV465, L17C3P52, SB10K97613, 01AV466. Lenovo ThinkPad Notebooks: L14, L15, L480, L490, L580, L590.
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Item
Battery
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.