Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY FOR THINKPAD P50 P51 P52 P50 20EN

  • Mfr # 4X50K14091-BTI

  • Zoro # G710565469


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Lenovo Thinkpad Notebooks: P50, P51, P52, P50 20EN, P50 20EQ, P51 20HH, P51 20HJ, P51 20MM, P51 20MN, P52 20M9, P52 20MA
Application
Notebook
Features
Rechargeable Battery
Battery Energy
90 Wh
Number of Cells
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X50K14091-BTI
Zoro #
G710565469
UPC #
-
Country of Origin
China

Details

Compatibility
Lenovo Thinkpad Notebooks: P50, P51, P52, P50 20EN, P50 20EQ, P51 20HH, P51 20HJ, P51 20MM, P51 20MN, P52 20M9, P52 20MA
Application
Notebook
Item
Battery
Features
Rechargeable Battery
Battery Energy
90 Wh
Number of Cells
6
Output Voltage
11.25V
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
8000 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.