BATTERY FOR THINKPAD P53 20QN P53 20QQ
Mfr # 02DL028-BTI
Zoro # G410565387
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Number of Cells
6
Features
Rechargeable Battery
Compatibility
Model Fits:LENOVO THINKPAD P53 20QN, P53 20QQReplaces OEM:02DL028, 02DL029, 5B10W13901, 5B10W13902, L18CP90, L18M6P90, SB10K97664, SB10T83145, SB10T93144
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02DL028-BTI
Zoro #
G410565387
UPC #
-
Country of Origin
China
Details
Number of Cells
6
Features
Rechargeable Battery
Compatibility
Model Fits:LENOVO THINKPAD P53 20QN, P53 20QQReplaces OEM:02DL028, 02DL029, 5B10W13901, 5B10W13902, L18CP90, L18M6P90, SB10K97664, SB10T83145, SB10T93144
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Output Voltage
11.25V
Battery Energy
90 Wh
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Battery Capacity
8000 mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.