BATTERY FOR THINKPAD P72 20MB, P72 20MC
Mfr # 01AV497-BTI
Zoro # G210565549
product price: $98.19
/ea
Free Shipping & Returns
Key Features
Compatibility
Model Fits:LENOVO THINKPAD P72 20MB, P72 20MC, P73 20QR, P73 20QSReplaces OEM:01AV497, 01AV498, 5B10W13903, 5B10W13904, L17C6P51, L17M6P52, SB10K97636, SB10K97637, SB10T83146
Application
Notebook
Features
Rechargeable Battery
Output Voltage
11.25V
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01AV497-BTI
Zoro #
G210565549
UPC #
-
Country of Origin
China
Details
Compatibility
Model Fits:LENOVO THINKPAD P72 20MB, P72 20MC, P73 20QR, P73 20QSReplaces OEM:01AV497, 01AV498, 5B10W13903, 5B10W13904, L17C6P51, L17M6P52, SB10K97636, SB10K97637, SB10T83146
Application
Notebook
Item
Battery
Features
Rechargeable Battery
Output Voltage
11.25V
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
8800 mAh
Battery Energy
99 Wh
Number of Cells
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.