BATTERY FOR TOSHIBA DYNABOOK PORTEGE A30-E
Mfr # PA5331U-1BRS-BTI
Zoro # G710565520
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Output Voltage
15.4V
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Number of Cells
4
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5331U-1BRS-BTI
Zoro #
G710565520
UPC #
-
Country of Origin
China
Details
Output Voltage
15.4V
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Item
Battery
Number of Cells
4
Features
Rechargeable Battery
Compatibility
Toshiba Dynabook Notebooks: Portege A30-E,Portege A30-E-102,Portege A30-E-10N,Portege A30-E-120,Portege A30-E-127,Portege A30-E-128,Portege A30-E-140,Portege A30-E-143,Portege A30-E-14E,Portege A30-E-14N,Portege A30-E-14P,Portege A30-E-14Q,Portege A30-E-15H,Portege A30-E-15M,Portege A30-E-16G,Portege A30-E-16H,Portege A30-E-174,Portege A30-E-17E,Portege A30-E-17R,Portege A30-E-18G,Portege A30-E-18Q,Portege A30-E-193,Portege A30-E-1CU,Portege R30-A,Portege R30-E,Portege X30L-G,Portege X30L-G,Portege X30L-G-10H,Portege X30L-G-115,Portege X30L-G-11L,Portege X30L-G-11R,Portege X30L-G1331,Tecra A30-G,Tecra A40-E,Tecra A40-E,Tecra A40-E BTO,Tecra A40-E1420,Tecra A40-e-155,Tecra A40-E-157,Tecra A40-E-159,Tecra A40-E-15F,Tecra A40-E-15P,Tecra A40-E-15Q,Tecra A40-E-15R,Tecra A40-E-15W,Tecra A40-E-15X,Tecra A40-E-15Z,Tecra A40-E-160,Tecra A40-E-168,Tecra A40-E-172,Tecra A40-E-185,Tecra A40-E-186,Tecra A40-E-198,Tecra A40-E-199,Tecra A40-E-1CF,Tecra A40-E-1CH,Tecra A40-E-1CQ,Tecra A40-E-1D5,Tecra A40-E-1D6,Tecra A40-E-1D7,Tecra A40-G
Battery Energy
42 Wh
Battery Capacity
2730 mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.