BATTERY GETAC B300 B300X GBM9X1 BP3S3P2900

  • Mfr # GBM9X1-BTI

  • Zoro # G110565458


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Cells
9
Battery Capacity
8700 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Compatibility
Getac Notebooks: B300, B300X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBM9X1-BTI
Zoro #
G110565458
UPC #
-
Country of Origin
China

Details

Number of Cells
9
Battery Capacity
8700 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Compatibility
Getac Notebooks: B300, B300X
Output Voltage
10.8V
Features
Rechargeable Battery
Item
Battery
Battery Energy
94 Wh
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.