Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY HP CHROMEBOOK 14 G7 X360 11MK G3

  • Mfr # GH02XL-BTI

  • Zoro # G310565494


product price: $66.89
/ea

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
HP Chromebooks: 14 G7, X360 11MK G3 EE, 11 G8, X360 11 G3, 14A-N
Number of Cells
3
Application
Chromebook
Output Voltage
7.6V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH02XL-BTI
Zoro #
G310565494
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
HP Chromebooks: 14 G7, X360 11MK G3 EE, 11 G8, X360 11 G3, 14A-N
Number of Cells
3
Application
Chromebook
Output Voltage
7.6V
Green Environmental Attribute
Environmentally Friendly
Battery Energy
47.30 Wh
Battery Capacity
6220 mAh
Features
Rechargeable Battery
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.