BATTERY HP E-BOOK X360 1030 G7 X360 1030 G8

  • Mfr # HK04XL(78W)-BTI

  • Zoro # G810565611


product price: $87.45
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Application
Notebook
Battery Energy
78 Wh
Compatibility
HP Elitebook Notebooks: X360 1030 G7, X360 1030 G8, X360 1040 G7, X360 1040 G8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK04XL(78W)-BTI
Zoro #
G810565611
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Application
Notebook
Item
Battery
Battery Energy
78 Wh
Compatibility
HP Elitebook Notebooks: X360 1030 G7, X360 1030 G8, X360 1040 G7, X360 1040 G8
Battery Capacity
10100 mAh
Output Voltage
7.72V
Number of Cells
4
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.