BATTERY HP OMEN 15-DH 15-DH0138TX DH0004UR
Mfr # PG06XL-BTI
Zoro # G410565417
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Features
Rechargeable Battery
Application
Notebook
Battery Energy
69 Wh
Battery Capacity
5676 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PG06XL-BTI
Zoro #
G410565417
UPC #
-
Country of Origin
China
Details
Features
Rechargeable Battery
Application
Notebook
Battery Energy
69 Wh
Item
Battery
Battery Capacity
5676 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Compatibility
HP Omen Notebooks: 15-DH,15-dh0138tx,15-dh0004ur,15-dh0006TX,15-dh0025nl,15-DH0103TX,15-dh0009nj,15-dh0008TX,15-dh0010ng,15-DH0003LA,15-dh0030nf,15-dh0161TX,15-dh0136tx,15-dh0028TX,15-dh0020ng,15-dh0153TX,15-dh0001ns,15-dh0134tx,15-dh0111tx,15-dh0000na,15-dh0137TX,15-dh0002ns,15-dh0007TX,15-dh0012nh,15-dh0105TX,15-dh0011ng,15-dh0009TX,15-dh0002ng,15-dh0144TX,15-dh0002nl,15-dh0154TX,15-dh0000nx,15-dh0135tx,15-dh0201ng,15-dh0017nh
Number of Cells
6
Output Voltage
11.55V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.