Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY HP PAVILION 14-AL000 14-AL001NG

  • Mfr # SE03XL-BTI

  • Zoro # G010565350


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
3600 mAh
Features
Rechargeable Battery
Compatibility
E8Q01EA, 849568-421, 849908-850, 849988-850, HSTNN-LB7G, SE03XL, TPN-Q171, HSTNN-LG7G, HSTNN-UB6Z. HP Notebooks: PAVILION 14-AL003NG, PAVILION 14-AL005NG, PAVILION 14-AL030TX, PAVILION 14-AL067TX, PAVILION 14-AL072TX, PAVILION 14-AL074TX, PAVILION 14-AL100, PAVILION 14-AL124TX, PAVILION 14-AL126TX, PAVILION 14-AL136TX, PAVILION 14-AL138TX, PAVILION 14-AL156TX, PAVILION 14-AL163TX, PAVILION 14-AL006NG, PAVILION 14-AL007NG, PAVILION 14-AL027TX, PAVILION 14-AL028TX, PAVILION 14-AL102NG, PAVILION 14-AL103NG, PAVILION 14-AL104NG, PAVILION 14-AL106NJ, PAVILION 14-AL139TX, PAVILION 14-AL141TX, PAVILION 14-AL142TX, PAVILION 14-AL155TX, PAVILION 14-AL004NG, PAVILION 14-AL006N, PAVILION 14-AL029TX, PAVILION 14-AL061NR, PAVILION 14-AL073TX, PAVILION 14-AL075TX, PAVILION 14-AL125TX, PAVILION 14-AL127TX, PAVILION 14-AL131TX, PAVILION 14-AL137TX, PAVILION 14-AL162TX, PAVILION 14-AL164TX, PAVILION 14-AL000, PAVILION 14-AL001NG, PAVILION 14-AL068TX, PAVILION 14-AL069TX, PAVILION 14-AL070TX, PAVILION 14-AL071TX, PAVILION 14-AL128TX, PAVILION 14-AL129TX, PAVILION 14-AL130TX, PAVILION 14-AL131NG.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE03XL-BTI
Zoro #
G010565350
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
3600 mAh
Features
Rechargeable Battery
Compatibility
E8Q01EA, 849568-421, 849908-850, 849988-850, HSTNN-LB7G, SE03XL, TPN-Q171, HSTNN-LG7G, HSTNN-UB6Z. HP Notebooks: PAVILION 14-AL003NG, PAVILION 14-AL005NG, PAVILION 14-AL030TX, PAVILION 14-AL067TX, PAVILION 14-AL072TX, PAVILION 14-AL074TX, PAVILION 14-AL100, PAVILION 14-AL124TX, PAVILION 14-AL126TX, PAVILION 14-AL136TX, PAVILION 14-AL138TX, PAVILION 14-AL156TX, PAVILION 14-AL163TX, PAVILION 14-AL006NG, PAVILION 14-AL007NG, PAVILION 14-AL027TX, PAVILION 14-AL028TX, PAVILION 14-AL102NG, PAVILION 14-AL103NG, PAVILION 14-AL104NG, PAVILION 14-AL106NJ, PAVILION 14-AL139TX, PAVILION 14-AL141TX, PAVILION 14-AL142TX, PAVILION 14-AL155TX, PAVILION 14-AL004NG, PAVILION 14-AL006N, PAVILION 14-AL029TX, PAVILION 14-AL061NR, PAVILION 14-AL073TX, PAVILION 14-AL075TX, PAVILION 14-AL125TX, PAVILION 14-AL127TX, PAVILION 14-AL131TX, PAVILION 14-AL137TX, PAVILION 14-AL162TX, PAVILION 14-AL164TX, PAVILION 14-AL000, PAVILION 14-AL001NG, PAVILION 14-AL068TX, PAVILION 14-AL069TX, PAVILION 14-AL070TX, PAVILION 14-AL071TX, PAVILION 14-AL128TX, PAVILION 14-AL129TX, PAVILION 14-AL130TX, PAVILION 14-AL131NG.
Output Voltage
11.55V DC
Application
Notebook
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.