BATTERY HP PAVILION 14-BK 14-BF 15-CC 15-CD
Mfr # TF03XL-BTI
Zoro # G610565309
product price: $78.79
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
3630 mAh
Features
Rechargeable Battery
Compatibility
HP Pavilion 15, HP Pavilion 14-BK, HP Pavilion 14-BF, HP Pavilion 15-CC, HP Pavilion 15-CD, HP Pavilion 15-CK
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF03XL-BTI
Zoro #
G610565309
UPC #
-
Country of Origin
China
Details
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
3630 mAh
Features
Rechargeable Battery
Compatibility
HP Pavilion 15, HP Pavilion 14-BK, HP Pavilion 14-BF, HP Pavilion 15-CC, HP Pavilion 15-CD, HP Pavilion 15-CK
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Application
Notebook
Output Voltage
11.55V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.