BATTERY HP PROBOOK X360 435 G7 X360 SX03XL
Mfr # SX03XL-BTI
Zoro # G510565591
product price:Â $96.15
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
3900 mAh
Battery Energy
45 Wh
Features
Rechargeable Battery
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SX03XL-BTI
Zoro #
G510565591
UPC #
-
Country of Origin
China
Details
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
3900 mAh
Battery Energy
45 Wh
Features
Rechargeable Battery
Item
Battery
Application
Notebook
Output Voltage
11.55V
Battery Chemistry
Lithium Ion (Li-Ion)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.