BATTERY HP PROBOOK X360 440 G1 X360 11 G3

  • Mfr # RU03XL-BTI

  • Zoro # G510565607


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Compatibility
HP ProBook Models: X360 440 G1, X360 11 G3 EE, X360 11 G4 EE, X360 11 G3, X360 11 G4, X360 11 G6
Output Voltage
11.4V
Features
Rechargeable Battery
Battery Capacity
4212 mAh
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU03XL-BTI
Zoro #
G510565607
UPC #
-
Country of Origin
China

Details

Item
Battery
Compatibility
HP ProBook Models: X360 440 G1, X360 11 G3 EE, X360 11 G4 EE, X360 11 G3, X360 11 G4, X360 11 G6
Output Voltage
11.4V
Features
Rechargeable Battery
Battery Capacity
4212 mAh
Green Environmental Attribute
Environmentally Friendly
Battery Energy
48 Wh
Number of Cells
9
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.