BATTERY HP XPS 15 L521X W0Y6W 3NPC0 9F233

  • Mfr # W0Y6W-BTI

  • Zoro # G510565409


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Output Voltage
11.1V DC
Battery Capacity
5850 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0Y6W-BTI
Zoro #
G510565409
UPC #
-
Country of Origin
China

Details

Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Output Voltage
11.1V DC
Battery Capacity
5850 mAh
Battery Energy
65 Wh
Number of Cells
9
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Compatibility
Dell XPS 15 L521X Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.