BATTERY HP ZBOOK FURY 15 G7, 15 G8, 17 G7,

  • Mfr # L86212-001-BTI

  • Zoro # G510565454


product price:  $96.15
/ea
Free Shipping & Returns

Key Features

Battery Capacity
6090 mAh
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Number of Cells
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L86212-001-BTI
Zoro #
G510565454
UPC #
-
Country of Origin
China

Details

Battery Capacity
6090 mAh
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Number of Cells
8
Application
Notebook
Compatibility
Model Fits:HP ZBOOK FURY 15 G7, ZBOOK FURY 15 G8, ZBOOK FURY 17 G7, ZBOOK FURY 17 G8Replaces OEM:AL08094XL, AL08094XL-PL, AL08XL, HSTNN-IB9N, HSTNN-OB1S, L86155-1C1, L86155-1C2, L86155-AC1, L86155-AC2, L86212-001
Output Voltage
15.44V
Battery Energy
94 Wh
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.