Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY IDEAPAD 5 PRO-16ACH6, 16ACH6 82L5

  • Mfr # L20M4PE1-BTI

  • Zoro # G110565519


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Lenovo Products: 16p NX ARH, 16p NX ARH 21EV, 5 Pro-16ACH6, 5 Pro-16ACH6 82L5, 5-16ACH6, 5-16ACH6 82L6, 5 Pro-16IHU6, 5 Pro-16IHU6 82L9, 7 Pro 16ACH6, 7 Pro 16ACH6 82QQ, 7 Pro 16ACH6 , 7 Pro 16ACH6 82QR, 5 Pro 16IAH7, 5 Pro 16IAH7 82SK, 5 Pro 16ARH7, 5 Pro 16ARH7 82SN, 7 Pro 16ARH7, 7 Pro 16ARH7 82UW, 7 16ARH7, 7 16ARH7 82UX, 7 Pro 16IAH7, 7 Pro 16IAH7 82VA, 7 16IAH7, 7 16IAH7 82VB
Battery Capacity
4880 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L20M4PE1-BTI
Zoro #
G110565519
UPC #
-
Country of Origin
Multiple

Details

Application
Notebook
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Lenovo Products: 16p NX ARH, 16p NX ARH 21EV, 5 Pro-16ACH6, 5 Pro-16ACH6 82L5, 5-16ACH6, 5-16ACH6 82L6, 5 Pro-16IHU6, 5 Pro-16IHU6 82L9, 7 Pro 16ACH6, 7 Pro 16ACH6 82QQ, 7 Pro 16ACH6 , 7 Pro 16ACH6 82QR, 5 Pro 16IAH7, 5 Pro 16IAH7 82SK, 5 Pro 16ARH7, 5 Pro 16ARH7 82SN, 7 Pro 16ARH7, 7 Pro 16ARH7 82UW, 7 16ARH7, 7 16ARH7 82UX, 7 Pro 16IAH7, 7 Pro 16IAH7 82VA, 7 16IAH7, 7 16IAH7 82VB
Battery Capacity
4880 mAh
Green Environmental Attribute
Environmentally Friendly
Battery Energy
75 Wh
Output Voltage
15.36V
Item
Battery
Number of Cells
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.