BATTERY LATITUDE 5414 7414 5404 7204 7404
Mfr # 451-BBWL-BTI
Zoro # G610565378
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
97 Wh
Output Voltage
11.1V
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451-BBWL-BTI
Zoro #
G610565378
UPC #
-
Country of Origin
China
Details
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
97 Wh
Output Voltage
11.1V
Features
Rechargeable Battery
Compatibility
Model Fits:DELL LATITUDE 12 7204, 12 7204 RUGGED EXTREME, 14 5414, 14 5414 RUGGED EXTREME, 14 7404, 14 7404 RUGGED EXTREME, 14 7414, 14 7414 RUGGED EXTREME, 5404, 5404 RUGGED EXTREME, 5414, E5404Replaces OEM:451-BBOL, 451-BBWL, 453-BBBE, DKNKD, X8VWF
Number of Cells
9
Battery Capacity
8700 mAh
Application
Notebook
Item
Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.