BATTERY LATITUDE 7204 7214 451-BBWZ 8G8GJ
Mfr # 451-BBWZ-BTI
Zoro # G610565415
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
7550 mAh
Output Voltage
7.4V DC
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451-BBWZ-BTI
Zoro #
G610565415
UPC #
-
Country of Origin
China
Details
Battery Capacity
7550 mAh
Output Voltage
7.4V DC
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Item
Battery
Battery Energy
56 Wh
Number of Cells
4
Features
Rechargeable Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.