BATTERY LENOVO IDEAPAD 320-14AST 320-14IAP
Mfr # L16M2PB2-BTI
Zoro # G710565599
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4000 mAh
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L16M2PB2-BTI
Zoro #
G710565599
UPC #
-
Country of Origin
China
Details
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4000 mAh
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Item
Battery
Application
Notebook
Output Voltage
7.5V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.