Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY LENOVO IDEAPAD FLEX 3-11IGL05 FLEX

  • Mfr # L19M3PF8-BTI

  • Zoro # G810565543


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Compatibility
Lenovo IdeaPad Flex 3 11IGL05 Notebook
Features
Rechargeable Battery
Number of Cells
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L19M3PF8-BTI
Zoro #
G810565543
UPC #
-
Country of Origin
China

Details

Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Compatibility
Lenovo IdeaPad Flex 3 11IGL05 Notebook
Features
Rechargeable Battery
Number of Cells
3
Output Voltage
11.25V
Battery Capacity
3730 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
42 Wh
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.