BATTERY LENOVO P70 WORKSTATION P71 P70 20ER
Mfr # 4X50K14092-BTI
Zoro # G610565552
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Application
Mobile Workstation
Battery Capacity
6100 mAh
Output Voltage
15V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X50K14092-BTI
Zoro #
G610565552
UPC #
-
Country of Origin
China
Details
Application
Mobile Workstation
Battery Capacity
6100 mAh
Output Voltage
15V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Compatibility
4X50K14092, 01AV451, 78 +, 00H030, SB10F46468, 78 ++. Lenovo Workstations: THINKPAD P71, THINKPAD P70, THINKPAD P71 20HK, THINKPAD P71 20HL, THINKPAD P70 20ER, THINKPAD P70 20ES.
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.