BATTERY LENOVO THNKPAD T570 T580 P51S P52S
Mfr # 01AV493-BTI
Zoro # G110565403
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
2100 mAh
Compatibility
Lenovo Thinkpad Notebooks: T570, T580, P51S, P52S
Number of Cells
4
Features
Rechargeable Battery
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01AV493-BTI
Zoro #
G110565403
UPC #
-
Country of Origin
China
Details
Item
Battery
Battery Capacity
2100 mAh
Compatibility
Lenovo Thinkpad Notebooks: T570, T580, P51S, P52S
Number of Cells
4
Features
Rechargeable Battery
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
15.2V DC
Green Environmental Attribute
Environmentally Friendly
Battery Energy
32 Wh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.