BATTERY LENOVO TPAD L13 20R3 L13 20R4 L13

  • Mfr # 02DL030-BTI

  • Zoro # G210565419


product price: $97.25
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Features
Rechargeable Battery
Output Voltage
15.36V
Compatibility
Lenovo Thinkpad Notebooks: L13 20R3, L13 20R4, L13 YOGA 20R5, L13 YOGA 20R6
Number of Cells
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02DL030-BTI
Zoro #
G210565419
UPC #
-
Country of Origin
China

Details

Application
Notebook
Features
Rechargeable Battery
Output Voltage
15.36V
Compatibility
Lenovo Thinkpad Notebooks: L13 20R3, L13 20R4, L13 YOGA 20R5, L13 YOGA 20R6
Number of Cells
4
Battery Energy
46 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Battery Capacity
2990 mAh
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.