BATTERY LENOVO YOGA C740-14IML-81TC006VGE

  • Mfr # L18L4PE0-BTI

  • Zoro # G010565510


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Battery Energy
51 Wh
Compatibility
Lenovo Yoga C740-14IML 81TC Notebook
Features
Rechargeable Battery
Number of Cells
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L18L4PE0-BTI
Zoro #
G010565510
UPC #
-
Country of Origin
China

Details

Application
Notebook
Battery Energy
51 Wh
Compatibility
Lenovo Yoga C740-14IML 81TC Notebook
Features
Rechargeable Battery
Item
Battery
Number of Cells
4
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
6620 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
7.7V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.