BATTERY MSI CR650 CX650 FR400 FR600 FR610
Mfr # BTY-S14-BTI
Zoro # G710565544
product price: $84.55
/ea
Free Shipping & Returns
Key Features
Compatibility
MSI Notebooks: CR650, CX650, FR400, FR600, FR610, FR620, FR700, FX400, FX420, FX600, FX603, FX610, FX620, FX620DX, FX700, FX720, E620, GE620DX, GE70, GE60, CX70, A6500, CR41, CR61, CR70, CX41, CX61, MS-1482, MS-16G1, MS-16G4, MS-16G7, MS-16GA
Green Environmental Attribute
Environmentally Friendly
Number of Cells
6
Output Voltage
11.1V
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTY-S14-BTI
Zoro #
G710565544
UPC #
-
Country of Origin
China
Details
Compatibility
MSI Notebooks: CR650, CX650, FR400, FR600, FR610, FR620, FR700, FX400, FX420, FX600, FX603, FX610, FX620, FX620DX, FX700, FX720, E620, GE620DX, GE70, GE60, CX70, A6500, CR41, CR61, CR70, CX41, CX61, MS-1482, MS-16G1, MS-16G4, MS-16G7, MS-16GA
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Number of Cells
6
Output Voltage
11.1V
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4410 mAh
Features
Rechargeable Battery
Battery Energy
49 Wh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.